Fuse HRC Fast Acting BS88 710A - 710LmmT

Fuse HRC Fast Acting BS88 710A - 710LmmT

Order Code: ZT5091410SCopy

£94.99 Inc VAT (20%)
£99.995% off


Description

Eaton FUSE HRC FAST ACTING BS88 710A Fuses to British Standard 710LMMT

Specifications for Fuse HRC Fast Acting BS88 710A - 710LmmT
  • Current Type
    AC/DC
  • Rated Voltage AC
    240V
  • Current Rating
    710A
  • Rated Voltage (DC)
    150V
  • Mounting Holes
    M10
  • Breaking Capacity
    200kA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome