Fuse HRC High Voltage 125A

Fuse HRC High Voltage 125A

Order Code: ZT5031842SCopy

£249.99 Inc VAT (20%)


Description

Eaton FUSE HRC HIGH VOLTAGE 125A Fuses to British Standard TFC125

Specifications for Fuse HRC High Voltage 125A
  • Rated Voltage AC
    1500V
  • Current Type
    AC/DC
  • Current Rating
    25A
  • Rated Voltage (DC)
    660V
  • Mounting Holes
    M10
  • Breaking Capacity
    63kA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome