Switchfuse Domestic W/o Fuse Up to 100A Metal

Switchfuse Domestic W/o Fuse Up to 100A Metal

Order Code: ZT5057738SCopy

£119.99 Inc VAT (20%)


Description

Electrium SWITCHFUSE DOMESTIC W/O FUSE UP TO 100A METAL Switchfuse (N7) DSFNFM

Specifications for Switchfuse Domestic W/o Fuse Up to 100A Metal
  • Type of Control Element
    Ellipsoid
  • Max. Rated Operation Voltage
    400V
  • Current Rating
    100A
  • Number of Poles
    2
  • Rated Operating Voltage
    230 - 400V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome