Switchfuse DP Fuses 100A - 2500867184

Switchfuse DP Fuses 100A - 2500867184

Order Code: ZT5059425SCopy

£169.99 Inc VAT (20%)


Description

Electrium SWITCHFUSE DP FUSES 100A Fusestar Fuse Switches (F1) 19M100DSF

Specifications for Switchfuse DP Fuses 100A - 2500867184
  • Current Rating
    100A
  • Max. Rated Operation Voltage
    400V
  • Type of Control Element
    Toggle
  • Number of Poles
    2
  • Rated Operating Voltage
    230 - 400V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome