Vertical Lighting and Power 8 + 8 Way STD

Vertical Lighting and Power 8 + 8 Way STD

Order Code: ZT5088722SCopy

£2,399.99 Inc VAT (20%)


Description

Electrium VERTICAL LIGHTING & POWER 8 + 8 WAY STD Other Loadstar (LO) 18LPV0808SL

Specifications for Vertical Lighting and Power 8 + 8 Way STD
  • Width
    430mm
  • Height
    1543mm
  • Housing Material
    Steel
  • Depth
    155mm
  • Number of Phases
    3
  • Current Rating
    125A
  • Protection
    Miniature circuit breaker/RCBO
  • Mounting Method
    Surface mounted
  • Number of Poles Main Switch
    3
  • Total Number of Groups
    2
  • IP Rating
    IP31

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome