Lewden CONNECTOR 3P+E IPX7 16A 230V BLUE Moulded 473313
Plug 3P+E IP x 7 16A 230V Blue
Connector 3P+E IP x 7 32A 230V...
Plug 3P+E IP x 7 32A 230V Blue
Connector 3P+E IP x 7 63A 415V...
Connector 3P+N+E IP x 7 125A 4...
Plug 3P Startop IP44 16A 230V ...
Connector Straight 2P+E 6H IP4...
Socket Panel Angled 2P+E IP x ...
Plug 3P+E IP44 32A 230V Blue
Plug 3P+E IP x 7 32A 500V Blac...
Socket Panel Interlocked 3P+E ...
Socket Panel Interlockd 3P+N+E...
Plug 3P+N+E IP x 7 125A 415V R...
Plug 3P+E IP x 7 125A 415V Red
Plug Industrial 2P+E IP44 16A ...
Socket Panel Angled 3P+N+E IP ...
Socket Surface Angled 3P+E IP ...
Socket Panel 3P+E 9H IP44 16A ...
Socket Panel 3P+N+E 9H IP44 16...
Plug Industrial 3P+E IP44 16A ...
Free shipping on all orders over £25*
Contact us with an enquiry
Looking to return an order?
© 2025 Zoro UK
Company info
Customer info
Other info