Plug 3 Pin Round 2A White

Plug 3 Pin Round 2A White

Order Code: ZT5001558SCopy

£2.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.290%
20 - 49£2.204%
50 - 99£2.118%
100 - 199£2.0212%
200 +£1.9216%


Description

Scolmore PLUG 3 PIN ROUND 2A WHITE Plug Tops PA165

Specifications for Plug 3 Pin Round 2A White
  • Colour
    White
  • Current Rating
    3 - 3A
  • Model
    Single
  • Nominal voltage
    250 - 250V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome