Socket 1 Gang DP Switched 13A Polished Steel - V x 3300PS/D

Socket 1 Gang DP Switched 13A Polished Steel - V x 3300PS/D

Order Code: ZT4992215SCopy

£22.99 Inc VAT (20%)


Description

Electrium SOCKET 1 GANG DP SWITCHED 13A POLISHED STEEL 13A & Round Pin Socket Outlets VX3300PS/D

Specifications for Socket 1 Gang DP Switched 13A Polished Steel - V x 3300PS/D
  • Colour
    Chrome
  • Material
    Metal
  • Number of Units/Gangs
    1
  • Connection Type
    Screwed terminal
  • Model
    British Standard
  • Nominal voltage
    250V
  • Material Qualifier
    Stainless Steel
  • Width
    84.4mm
  • Surface Finish
    Glossy
  • Minimum Depth of Back Box
    35mm
  • IP Rating
    IP2X
  • Height
    84.4mm
  • Frequency
    50 - 50Hz
  • Mounting Type
    Mounting with screw
  • IK Rating
    IK02
  • Current Rating
    13A
  • Mounting Method
    Surface mounted
  • Number of Phases
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome