Socket 1 Gang DP Switched 13A Stainless Steel - V x 3300SS/D

Socket 1 Gang DP Switched 13A Stainless Steel - V x 3300SS/D

Order Code: ZT4992221S

£21.99 Inc VAT (20%)


Description

Electrium SOCKET 1 GANG DP SWITCHED 13A STAINLESS STEEL 13A & Round Pin Socket Outlets VX3300SS/D

Specifications for Socket 1 Gang DP Switched 13A Stainless Steel - V x 3300SS/D
  • Material
    Metal
  • Colour
    Silver
  • Height
    84.4mm
  • Frequency
    50 - 50Hz
  • IP Rating
    IP2X
  • Number of Phases
    2
  • Number of Units/Gangs
    1
  • IK Rating
    IK02
  • Material Qualifier
    Stainless Steel
  • Connection Type
    Screwed terminal
  • Mounting Type
    Mounting with screw
  • Width
    84.4mm
  • Model
    British Standard
  • Minimum Depth of Back Box
    35mm
  • Mounting Method
    Surface mounted
  • Current Rating
    13A
  • Nominal voltage
    250V
  • Surface Finish
    Matt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome