Socket 1 Gang SP Switched 13A Stainless Steel

Socket 1 Gang SP Switched 13A Stainless Steel

Order Code: ZT5105603S

£8.99 Inc VAT (20%)


Description

Electrium SOCKET 1 GANG SP SWITCHED 13A STAINLESS STEEL 13A & Round Pin Socket Outlets VX1300SS

Specifications for Socket 1 Gang SP Switched 13A Stainless Steel
  • Material
    STOP
  • Colour
    Centre
  • Model
    H4
  • Height
    85mm
  • Number of Phases
    2
  • Mounting Method
    Hot dip galvanized
  • Minimum Depth of Back Box
    25mm
  • Surface Finish
    Direct
  • Connection Type
    Rotating current
  • Current Rating
    13A
  • Frequency
    50 - 50Hz
  • Material Qualifier
    Centre
  • IP Rating
    Closing cap
  • Nominal voltage
    250V
  • Width
    85mm
  • Depth
    31mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome