Socket 1 Gang Unswitched 13A Stainless Steel Black Insert - V x 9100SSBK

Order Code: ZT4994950S

£7.29 Inc VAT (20%)


Description

Electrium SOCKET 1 GANG UNSWITCHED 13A STAINLESS STEEL BLACK INSERT 13A & Round Pin Socket Outlets VX9100SSBK

Specifications for Socket 1 Gang Unswitched 13A Stainless Steel Black Insert - V x 9100SSBK
  • Colour
    Silver
  • Material
    Metal
  • Width
    85mm
  • Material Qualifier
    Stainless Steel
  • Nominal voltage
    250V
  • Minimum Depth of Back Box
    25mm
  • Mounting Type
    Mounting with screw
  • IK Rating
    IK02
  • Depth
    26mm
  • Height
    85mm
  • Number of Phases
    2
  • Model
    British Standard
  • IP Rating
    IP2X
  • Connection Type
    Screwed terminal
  • Mounting Method
    Surface mounted
  • Number of Units/Gangs
    1
  • Frequency
    50 - 50Hz
  • Current Rating
    13A
  • Surface Finish
    Matt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome