Socket 1 Gang Unswitched Round Pin 2A Stainless Steel Black Insert

Socket 1 Gang Unswitched Round Pin 2A Stainless Steel Black Insert

Order Code: ZT5042021S

£10.19 Inc VAT (20%)


Description

Electrium SKT 1 GANG UNSWTCHD ROUND PIN 2A STNLSS STL BLK INSRT 13A & Round Pin Socket Outlets VX9901SSBK

Specifications for Socket 1 Gang Unswitched Round Pin 2A Stainless Steel Black Insert
  • Material
    Metal
  • Colour
    Silver
  • Nominal voltage
    250V
  • Width
    85mm
  • Depth
    21mm
  • Surface Finish
    Matt
  • IP Rating
    IP2X
  • Current Rating
    2A
  • Height
    85mm
  • Minimum Depth of Back Box
    25mm
  • Mounting Method
    Surface mounted
  • Frequency
    50 - 50Hz
  • Material Qualifier
    Stainless Steel
  • Mounting Type
    Mounting with screw
  • Number of Units/Gangs
    1
  • IK Rating
    IK02
  • Connection Type
    Screwed terminal
  • Number of Phases
    2
  • Model
    British Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome