Socket 1 Gang Unswitched Round Pin 2A White

Socket 1 Gang Unswitched Round Pin 2A White

Order Code: ZT5102261S

£4.69 Inc VAT (20%)


Description

Electrium SOCKET 1 GANG UNSWITCHED ROUND PIN 2A WHITE 13A & Round Pin Socket Outlets VX9901

Specifications for Socket 1 Gang Unswitched Round Pin 2A White
  • Material
    Brown
  • Number of Phases
    2
  • IP Rating
    Closing cap
  • Width
    85mm
  • Nominal voltage
    250V
  • Height
    85mm
  • Model
    H4
  • Frequency
    50 - 50Hz
  • Material Qualifier
    E10
  • Current Rating
    2A
  • Connection Type
    Rotating current
  • Mounting Method
    Hot dip galvanized
  • Minimum Depth of Back Box
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome