Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Mains Plugs
Socket 2 Gang DP Switched 13A Black Nickel
By Electrium
Order Code:
ZT4991630S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mains-plugs/socket-2-gang-dp-switched-13a-black-nickel/p/ZT4991630S
Add to quotation
View all Mains Plugs
Description
Electrium SOCKET 2 GANG DP SWITCHED 13A BLACK NICKEL 13A & Round Pin Socket Outlets VX3500BN/D
Specifications
Specifications for Socket 2 Gang DP Switched 13A Black Nickel
Material
Metal
Colour
Black
Number of Phases
2
IK Rating
IK02
Minimum Depth of Back Box
35mm
Mounting Method
Surface mounted
Frequency
50 - 50Hz
Surface Finish
Glossy
Connection Type
Screwed terminal
Model
British Standard
Width
145.6mm
Nominal voltage
250V
Height
84.4mm
IP Rating
IP2X
Number of Units/Gangs
1
Mounting Type
Mounting with screw
Current Rating
13A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome