Socket 2 Gang DP Switched 13A Metalclad

Socket 2 Gang DP Switched 13A Metalclad

Order Code: ZT5105966S

£24.99 Inc VAT (20%)


Description

Electrium SOCKET 2 GANG DP SWITCHED 13A METALCLAD 13A & Round Pin Socket Outlets VX1500SG/D

Specifications for Socket 2 Gang DP Switched 13A Metalclad
  • Colour
    Grey
  • Material
    Metal
  • Mounting Method
    Surface mounted
  • Minimum Depth of Back Box
    44mm
  • Connection Type
    Screwed terminal
  • Number of Phases
    2
  • Surface Finish
    Glossy
  • Model
    British Standard
  • IK Rating
    IK02
  • Number of Units/Gangs
    1
  • Depth
    49mm
  • Nominal voltage
    250V
  • IP Rating
    IP2X
  • Height
    87mm
  • Mounting Type
    Mounting with screw
  • Frequency
    50 - 50Hz
  • Width
    144mm
  • Current Rating
    13A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome