Socket 2 Gang DP Switched 13A Stainless Steel - V x 3500SS/D

Order Code: ZT4992500S

£29.99 Inc VAT (20%)


Description

Electrium SOCKET 2 GANG DP SWITCHED 13A STAINLESS STEEL 13A & Round Pin Socket Outlets VX3500SS/D

Specifications for Socket 2 Gang DP Switched 13A Stainless Steel - V x 3500SS/D
  • Material
    STOP
  • Colour
    Centre
  • Current Rating
    13A
  • Width
    145.6mm
  • Mounting Method
    Hot dip galvanized
  • Minimum Depth of Back Box
    35mm
  • Model
    H4
  • Frequency
    50 - 50Hz
  • Connection Type
    Rotating current
  • Nominal voltage
    250V
  • IP Rating
    Closing cap
  • Surface Finish
    Direct
  • Number of Phases
    2
  • Height
    84.4mm
  • Material Qualifier
    Centre

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome