Socket 2 Gang SP Switched 13A Polished Steel

Socket 2 Gang SP Switched 13A Polished Steel

Order Code: ZT5105947S

£13.99 Inc VAT (20%)


Description

Electrium SOCKET 2 GANG SP SWITCHED 13A POLISHED STEEL 13A & Round Pin Socket Outlets VX1500PS

Specifications for Socket 2 Gang SP Switched 13A Polished Steel
  • Nominal voltage
    250V
  • Number of Phases
    2
  • Frequency
    50 - 50Hz
  • Width
    145mm
  • Height
    85mm
  • Depth
    31mm
  • Minimum Depth of Back Box
    25mm
  • Current Rating
    13A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome