Socket 2 Gang Unswitched 13A Stainless Steel Black Insert - V x 9200SSBK

Socket 2 Gang Unswitched 13A Stainless Steel Black Insert - V x 9200SSBK

Order Code: ZT4995080SCopy

£11.39 Inc VAT (20%)
£11.995% off


Description

Electrium SOCKET 2 GANG UNSWITCHED 13A STAINLESS STEEL BLACK INSERT 13A & Round Pin Socket Outlets VX9200SSBK

Specifications for Socket 2 Gang Unswitched 13A Stainless Steel Black Insert - V x 9200SSBK
  • Colour
    Silver
  • Material
    Metal
  • Number of Phases
    2
  • Width
    145mm
  • Mounting Method
    Surface mounted
  • Material Qualifier
    Stainless Steel
  • Minimum Depth of Back Box
    25mm
  • Mounting Type
    Mounting with screw
  • IK Rating
    IK02
  • Connection Type
    Screwed terminal
  • Surface Finish
    Matt
  • Number of Units/Gangs
    1
  • Nominal voltage
    250V
  • Depth
    26mm
  • Current Rating
    13A
  • IP Rating
    IP2X
  • Height
    85mm
  • Model
    British Standard
  • Frequency
    50 - 50Hz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome