40A Triple Pole C-curve Miniature Circuit Breaker 10KA

40A Triple Pole C-curve Miniature Circuit Breaker 10KA

Order Code: ZT5090174S

£46.99 Inc VAT (20%)
£49.996% off


Description

Electrium 40A TRIPLE POLE C-CURVE MINIATURE CIRCUIT BREAKER 10KA MCB (NF) PSBL340-C

Specifications for 40A Triple Pole C-curve Miniature Circuit Breaker 10KA
  • Over Voltage Category
    3
  • Number of Poles
    3
  • Frequency
    50 - 50Hz
  • Current Limiting Class
    3
  • Rated Voltage
    230V
  • Current Rating
    40A
  • Rated Insulation Voltage
    400V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome