MCB K Series Type C TP 16A 10KA

MCB K Series Type C TP 16A 10KA

Order Code: ZT5018116S

£71.99 Inc VAT (20%)


Description

Dorman Smith MCB K SERIES TYPE C TP 16A 10KA K Series - Triple Pole MCBs - C Type K3PC16

Specifications for MCB K Series Type C TP 16A 10KA
  • Frequency
    50 - 60Hz
  • Current Rating
    16A
  • Voltage Type
    AC
  • Rated Voltage
    400V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome