MCB SP Type B 1 Module 40A 6KA

MCB SP Type B 1 Module 40A 6KA

Order Code: ZT4984717S

£5.39 Inc VAT (20%)


Description

Electrium MCB SP TYPE B 1 MODULE 40A 6KA Starbreaker MCB (SM) 61/B40

More like this
Specifications for MCB SP Type B 1 Module 40A 6KA
  • Recess Depth
    73mm
  • Frequency
    50 - 50Hz
  • Number of Poles
    1
  • Rated Voltage
    230V
  • Current Rating
    40A
  • Over Voltage Category
    3
  • Current Limiting Class
    3
  • Rated Insulation Voltage
    400V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome