MCB SP Type B 16A 16KA - 2500477576

MCB SP Type B 16A 16KA - 2500477576

Order Code: ZT5032566S

£16.99 Inc VAT (20%)


Description

Electrium MCB SP TYPE B 16A 16KA Polestar Compact MCB (PD) 70B/16

Specifications for MCB SP Type B 16A 16KA - 2500477576
  • Rated Voltage
    230V
  • Current Limiting Class
    3
  • Over Voltage Category
    3
  • Current Rating
    16A
  • Voltage Type
    AC
  • Frequency
    50 - 50Hz
  • Number of Poles
    1
  • Rated Insulation Voltage
    400V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome