MCB TP Type B 25A 10KA - 2500159371

MCB TP Type B 25A 10KA - 2500159371

Order Code: ZT4985974S

£41.99 Inc VAT (20%)


Description

Electrium MCB TP TYPE B 25A 10KA MCB (NG) PSB325-B

Specifications for MCB TP Type B 25A 10KA - 2500159371
  • Over Voltage Category
    3
  • Current Rating
    25A
  • Number of Poles
    3
  • Current Limiting Class
    3
  • Rated Voltage
    230V
  • Frequency
    50 - 50Hz
  • Voltage Type
    AC
  • Rated Insulation Voltage
    400V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome