MCB TP Type D 10A 16KA - 2500118962

MCB TP Type D 10A 16KA - 2500118962

Order Code: ZT4978644S

£169.99 Inc VAT (20%)


Description

Siemens MCB TP TYPE D 10A 16KA 16kA MCBs 5SY8310-8

Specifications for MCB TP Type D 10A 16KA - 2500118962
  • Rated Voltage
    400V
  • Frequency
    50 - 50Hz
  • Over Voltage Category
    3
  • Current Rating
    10A
  • Recess Depth
    70mm
  • Pollution Degree
    3
  • Voltage Type
    AC
  • Rated Insulation Voltage
    440V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome