MCB TP Type D 16A 16KA - 2500118967

MCB TP Type D 16A 16KA - 2500118967

Order Code: ZT4978632S

£169.99 Inc VAT (20%)


Description

Siemens MCB TP TYPE D 16A 16KA 16kA MCBs 5SY8316-8

Specifications for MCB TP Type D 16A 16KA - 2500118967
  • Current Rating
    16A
  • Over Voltage Category
    3
  • Pollution Degree
    3
  • Voltage Type
    AC
  • Rated Voltage
    400V
  • Frequency
    50 - 50Hz
  • Recess Depth
    70mm
  • Rated Insulation Voltage
    440V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome