MCB TP Type D 1A 10KA - 2500117953

MCB TP Type D 1A 10KA - 2500117953

Order Code: ZT4977044S

£119.99 Inc VAT (20%)


Description

Siemens MCB TP TYPE D 1A 10KA 10kA MCBs for Infrastructure Usage 5SY4301-8

Specifications for MCB TP Type D 1A 10KA - 2500117953
  • Recess Depth
    70mm
  • Frequency
    50 - 50Hz
  • Voltage Type
    AC
  • Over Voltage Category
    3
  • Rated Voltage
    400V
  • Current Rating
    1A
  • Pollution Degree
    3
  • Rated Insulation Voltage
    440V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome