MCB TP Type D 20A 10KA - PSB320-D

MCB TP Type D 20A 10KA - PSB320-D

Order Code: ZT5101654S

£45.99 Inc VAT (20%)


Description

Electrium MCB TP TYPE D 20A 10KA MCB (NG) PSB320-D

Specifications for MCB TP Type D 20A 10KA - PSB320-D
  • Over Voltage Category
    3
  • Current Rating
    20A
  • Current Limiting Class
    3
  • Number of Poles
    3
  • Frequency
    50 - 50Hz
  • Rated Voltage
    230V
  • Rated Insulation Voltage
    400V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome