Miniature Circuit Breaker Single Pole Type C 20A

Miniature Circuit Breaker Single Pole Type C 20A

Order Code: ZT4979739S

£169.99 Inc VAT (20%)


Description

Kempston Controls MINIATURE CIRCUIT BREAKER SINGLE POLE TYPE C 20A MCBs 201MC

Specifications for Miniature Circuit Breaker Single Pole Type C 20A
  • Frequency
    50 - 50Hz
  • Voltage Type
    AC
  • Rated Voltage
    415V
  • Current Rating
    20A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome