Miniature Circuit Breaker Triple Pole C Type 10A 10KA

Miniature Circuit Breaker Triple Pole C Type 10A 10KA

Order Code: ZT5062727S

£29.99 Inc VAT (20%)


Description

Lewden MINIATURE CIRCUIT BREAKER TRIPLE POLE C TYPE 10A 10KA 10kA MCBs E10-3C10

Specifications for Miniature Circuit Breaker Triple Pole C Type 10A 10KA
  • Pollution Degree
    3
  • Rated Voltage
    400V
  • Frequency
    50 - 60Hz
  • Current Rating
    10A
  • Recess Depth
    695mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome