Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Multi-purpose Enclosures
Enclosure Solid Door IP65 1200 x 600 x 300mm Sheet Steel
By ABB
Order Code:
ZT5020958S
£599.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
599.99
https://www.zoro.co.uk/shop/electrical-and-lighting/multi-purpose-enclosures/enclosure-solid-door-ip65-1200-x-600-x-300mm-sheet-steel/p/ZT5020958S
Add to quotation
View all Multi-purpose Enclosures
Description
ABB ENCLOSURE SOLID DOOR IP65 1200X600X300MM SHEET STEEL Turati - Sr (3200003) SRN12630K
Specifications
Specifications for Enclosure Solid Door IP65 1200 x 600 x 300mm Sheet Steel
Internal Depth
283.5mm
Depth
300mm
Width
600mm
Colour
Hexagon
Housing Material
Green/yellow
Height
1200mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome