Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Multi-purpose Enclosures
Enclosure Solid Door IP65 1200 x 800 x 400mm Sheet Steel
By ABB
Order Code:
ZT5029097S
£999.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
999.99
https://www.zoro.co.uk/shop/electrical-and-lighting/multi-purpose-enclosures/enclosure-solid-door-ip65-1200-x-800-x-400mm-sheet-steel/p/ZT5029097S
Add to quotation
View all Multi-purpose Enclosures
Description
ABB ENCLOSURE SOLID DOOR IP65 1200X800X400MM SHEET STEEL Turati - Sr (3200003) SRN12840K
Specifications
Specifications for Enclosure Solid Door IP65 1200 x 800 x 400mm Sheet Steel
Internal Depth
400mm
Width
800mm
Housing Material
Green/yellow
Colour
Hexagon
Height
1200mm
Depth
400mm
Ingress Protection Rating
G38
IK Rating
FDS/DZE
Mounting Method
Hot dip galvanized
RAL Number
7035
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome