IDC Connector 562 Box Double Run or Tap Flame Retardant

IDC Connector 562 Box Double Run or Tap Flame Retardant

Order Code: ZT5133467S

£0.79each Inc VAT (20%)
£3.95 minimum order value
£0.9920% off
QuantityPriceDiscount
1 - 49£0.790%
50 - 99£0.764%
100 - 199£0.737.5%
200 - 499£0.7011.5%
500 +£0.6616.5%

Minimum order quantity: 5.

Description

Yellow, polypropylene-insulated connector is suitable for tap or parallel splicing
Unique �U� contact provides a dependable electrical connection
Quick and easy to use � simply snap shut without stripping or twisting the wire
UL and CSA approved
RoHS 2011/65/EU Compliant
Connects a 3.0 mm� to 4.0 mm� wire (tap) end to a through (run) wire and insulates the connection


Suggested Applications
Use for a quick and dependable electrical connection

See full description
Specifications for IDC Connector 562 Box Double Run or Tap Flame Retardant
  • Product Type
    Connector
  • Material
    Polypropylene
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome