1 Light Outdoor Pendant - Rustic Brown with Clear Glass

1 Light Outdoor Pendant - Rustic Brown with Clear Glass

Order Code: ZT3314180S

£65.99 Inc VAT (20%)


Description

1 Light Outdoor Pendant - Rustic Brown With Clear Glass | Features: Finish: Rusted Brown, Clear | Material: Steel | Material: Glass | IP Rating: IP44 | Height (cm) : 30 | Height Adjustable: Yes, Min Height 450 With 2 Links Of Chain | Max Height (cm) : 86 | Width (cm) : 21.5 | Length (cm) : 21.5 | Shade Finish: Clear | Shade Diameter (cm) : D: 15 | No. of Lights: 1 | Lamp Type: E27 | Dimmable: Yes, With External Dimmer | Wattage (max) : 60w | Bulb Included: No

See full description
Specifications for 1 Light Outdoor Pendant - Rustic Brown with Clear Glass
  • Product Type
    Outdoor Pendant
  • Shade Diameter
    D, 15cm
  • Lamp Type
    E27
  • Max Height
    86cm
  • Material
    Glass
    Steel
  • Bulb Included
    No
  • Maximum Wattage
    60w
  • Width
    21.5cm
  • IP Rating
    IP44
  • Finish
    Rusted Brown, Clear
  • Height
    30cm
  • Dimmable
    Yes, with External Dimmer
  • Colour
    Rustic Brown
  • No. of Lights
    1
  • Shade Finish
    Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome