Gelys LED Flush Mount IP54 Square Anthracite Grey

Gelys LED Flush Mount IP54 Square Anthracite Grey


Select
£94.99 Inc VAT (20%)


See all variants from £94.99


Description unavailable

Feature Attributes

Material:
Aluminium and Acrylic
Dimmable:
No
Colour Temperature:
4000K
IP Rating:
IP54
Product Type:
Flush Mount
Lamp Type:
Integrated LED
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome