Hereford 1 Light Outdoor Ceiling Lantern Black, E27 - BL13B-BLACK

Hereford 1 Light Outdoor Ceiling Lantern Black, E27 - BL13B-BLACK

Order Code: ZT3312053S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Hereford 1 Light Outdoor Ceiling Lantern Black, E27 | Description: Typically English in appearance, a uniquely decorative round porch chain lantern that offers a decorative elegance yet functional appeal. Fully crafted in die-cast aluminium with a black finish. Also available in this range, wall lantern, wall lantern, pedestal, porch lantern and porch/chain lantern | Features: Finish: Black, IP Rating: IP23, Height (cm) : 28.5, Width (cm) : 15, Min Drop (cm) : 40.5, Max Drop (cm) : 50, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100, Weight (kg) : 1.3, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Hereford 1 Light Outdoor Ceiling Lantern Black, E27 - BL13B-BLACK
  • Material
    Die-Cast Aluminium
  • Number of Lights
    1
  • Product Type
    Outdoor Ceiling Lantern
  • Maximum Wattage
    100W
  • Height
    40.5cm - 50cm
  • Weight
    1.3kg
  • Lamp Type
    E27
  • Colour
    Black
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome