Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Ceiling Lights
LED Flush Ceiling/Wall Light 4000K IK10 Matt White IP54
By Netlighting
3 Variants From
£62.99
Inc VAT (20%)
See 3 Product Variants
£62.99
Description
Description unavailable
Feature Attributes
IP Rating:
IP54
Dimmable:
Non-dimmable
Beam Angle:
120
Lamp Type:
LED
Material:
Polycarbonate
Colour Temperature:
4000K
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome