Mib LED Outdoor 1 Light Flush Ceiling White Ip65

Mib LED Outdoor 1 Light Flush Ceiling White Ip65


Select
£199.99 Inc VAT (20%)


See all variants from £199.99


Description unavailable

Feature Attributes

IP Rating:
IP65
Product Type:
Outdoor Ceiling Light
Height:
5 cm
Finish:
White
Material:
Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome