Urano 1 Light Flush Ceiling

Urano 1 Light Flush Ceiling


Select
Select
£119.99 Inc VAT (20%)


See all variants from £119.99


Description unavailable

Feature Attributes

Height:
7.5 cm
Class:
1 (Earthed)
Product Type:
Flush Ceiling Light
Bulb Included:
Yes
IP Rating:
IP44
Material:
Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome