Box Dry Lining Triple 1 and 2 Gang 35mm White

Box Dry Lining Triple 1 and 2 Gang 35mm White

Order Code: ZT4991582S

£5.29 Inc VAT (20%)
£5.493.5% off


Description

Luceco BOX DRY LINING TRIPLE 1&2 GANG 35MM WHITE Switches And Sockets 920

Specifications for Box Dry Lining Triple 1 and 2 Gang 35mm White
  • Colour
    White
  • Material
    Plastic
  • Height
    82mm
  • Width
    231mm
  • Mounting Method
    Trunking mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome