1 Light Outdoor Globe Wall Light Black IP54, E27

1 Light Outdoor Globe Wall Light Black IP54, E27

Order Code: ZT3309921S

£209.99 Inc VAT (20%)


Description

1 Light Outdoor Globe Wall Light Black IP54, E27 | Description: This robust outdoor wall lantern features polycarbonate globes to house each lamp. The fitting is finished in black. Also available in this range; Wall Lantern, Pedestal Lantern, Chain Lantern, Pillar Lantern, Lamp Post, and Lamp Post. | Features: Finish: Black, IP Rating: IP54, Height (cm) : 41, Width (cm) : 22, Projection (cm) : 32, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60

See full description
Specifications for 1 Light Outdoor Globe Wall Light Black IP54, E27
  • Maximum Wattage
    60W
  • Height
    41cm
  • Finish
    Black
  • IP Rating
    IP54
  • Lamp Type
    E27
  • Width
    22cm
  • Product Type
    Outdoor Globe Wall Light
  • Projection
    32cm
  • No. of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome