Astra 1 Light Lantern - Wall Light Black Resin IP44, E27

Astra 1 Light Lantern - Wall Light Black Resin IP44, E27

Order Code: ZT3310943S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£93.996%


Description

Astra 1 Light Lantern - Wall Light Black Resin IP44, E27 | Description: Welcome guests to your home with the Astra Black Resin 1 Light Wall Lantern. It has a gracefully curving arm and fluted top for elegant style. The clear glass surround lets the light shine through adding wonderful luminescence for safety and an inviting look to the front of your home. | Features: Finish: Black Resin, IP Rating: IP44, Height (cm) : 41, Projection (cm) : 33, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60, Bulb Included: No

See full description
Specifications for Astra 1 Light Lantern - Wall Light Black Resin IP44, E27
  • Bulb Included
    No
  • Number of Lights
    1
  • IP Rating
    IP44
  • Projection
    33cm
  • Finish
    Black Resin
  • Maximum Wattage
    60W
  • Wattage
    60
  • Lamp Type
    E27
  • Colour
    Black
  • Product Type
    Wall Light
  • Height
    41cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome