Balmoral 3 Light Outdoor Wall Lantern Light Old Bronze IP44, E14

Balmoral 3 Light Outdoor Wall Lantern Light Old Bronze IP44, E14

Order Code: ZT3310988S

£419.99 Inc VAT (20%)


Description

Balmoral 3 Light Outdoor Wall Lantern Light Old Bronze IP44, E14 | Description: A medieval style large wall lantern hand-made from heavy wrought iron. Hand finished in a unique Old Bronze finish and made from hot zinc dipped prior to painting to give rust protection. Featuring a hinged front door for access to lamp changing. | Features: Finish: Old Bronze, IP Rating: IP44, Height (cm) : 61.5, Width (cm) : 27.7, Projection (cm) : 17, No. of Lights: 3, Lamp Type: E14, Wattage (max) : 60, Weight (kg) : 1.5, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Balmoral 3 Light Outdoor Wall Lantern Light Old Bronze IP44, E14
  • Lamp Type
    E14
  • Class
    1 (Earthed)
  • Projection
    17cm
  • Finish
    Old Bronze
  • Wattage
    60
  • Height
    61.5cm
  • Style
    Medieval
  • Width
    27.7cm
  • Maximum Wattage
    60W
  • Bulb Included
    No
  • IP Rating
    IP44
  • Material
    Wrought Iron
  • Weight
    1.5kg
  • Number of Lights
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome