Park 1 Light Outdoor Wall Lantern Black Polycarbonate IP44, E27

Park 1 Light Outdoor Wall Lantern Black Polycarbonate IP44, E27

Order Code: ZT3310916S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£65.097%


Description

Park 1 Light Outdoor Wall Lantern Black Polycarbonate IP44, E27 | Description: Lend old-world style to your exterior lighting plan with the Palma 1-Light Black Outdoor Wall Light. It has clear glass panes, sa top and bottom finial and it offers brilliant light for an entryway or garden area. Its black finish makes it versatile and easy to coordinate with existing colours and finishes. | Features: Finish: Black, IP Rating: IP44, Height (cm) : 36, Width (cm) : 17.5, Projection (cm) : 9.5, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 42

See full description
Specifications for Park 1 Light Outdoor Wall Lantern Black Polycarbonate IP44, E27
  • Lamp Type
    E27
  • Number of Lights
    1
  • Projection
    9.5cm
  • Finish
    Black
  • Height
    36cm
  • Width
    17.5cm
  • Wattage
    42
  • Maximum Wattage
    42W
  • IP Rating
    IP44
  • Product Type
    Outdoor Wall Lantern

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome