Sofia Led 1 Light Outdoor Wall Light Graphite IP54

Sofia Led 1 Light Outdoor Wall Light Graphite IP54

Order Code: ZT3310917S

£209.99 Inc VAT (20%)


Description

Sofia LED 1 Light Outdoor Wall Light Graphite IP54 | Description: Bring wonderful light to your outdoor aesthetic with the Sofia LED 1-Light Graphite Outdoor Wall Light. It has elegant curved edges for a softened contemporary look and beautiful LED light for safety and beauty. Light up an entrance or garden area easily with this stylish fixture. | Features: Finish: Graphite, IP Rating: IP54, Height (cm) : 6, Width (cm) : 22, Projection (cm) : 13, No. of Lights: 1, Lamp Type: LED, Kelvin: 3000, Lumens: 448, Wattage (max) : 5, Bulb Included: Yes

See full description
Specifications for Sofia Led 1 Light Outdoor Wall Light Graphite IP54
  • Height
    6cm
  • No. of Lights
    1
  • Maximum Wattage
    5
  • IP Rating
    IP54
  • Bulb Included
    Yes
  • Colour Temperature
    3000K
    3000
  • Lumens
    448
  • Finish
    Graphite
  • Projection
    13cm
  • Lamp Type
    LED
  • Width
    22cm
  • Product Type
    Outdoor Wall Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome