Overload Relays - ZE Series

Overload Relays - ZE Series


Select
£31.99 Inc VAT (20%)
Up to 4.5% off


See all variants from £31.99


Description unavailable

Feature Attributes

Overall Depth:
45 mm
Overall Height:
65 mm
Contact Points:
1NO/NC
Overall Width:
52 mm
Minimum Operating Temperature:
-25 °C
Voltage Rating:
690 V
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome