Specifications for Control Station No+nc 2 Spring Rtrn Stop Start 85 x 70 x 146mm Gre
  • Housing Material
    Plastic
  • Number of Command Positions
    2
  • Ingress Protection Rating
    IP65/IP67
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome