Control Station Pendant 1NO EMER Stop Double Insulated - x ACA4713

Control Station Pendant 1NO EMER Stop Double Insulated - x ACA4713

Order Code: ZT5004586S

£169.99 Inc VAT (20%)


Description

Schneider Electric CONTROL STATION PENDANT 1NO EMER STOP DOUBLE INSULATED Control Stations & Pendant Controllers XACA4713

Specifications for Control Station Pendant 1NO EMER Stop Double Insulated - x ACA4713
  • Height
    250mm
  • Width
    80mm
  • Depth
    107mm
  • Housing Material
    Plastic
  • Type of Executable Motions
    Transport - hoist
  • Ingress Protection Rating
    IP65
  • Colour
    Yellow
  • Number of Speeds
    1
  • Number of Command Positions
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome