Control Station Pendant Emergency Stop Double Insulated

Order Code: ZT5004425S

£93.99 Inc VAT (20%)


Description

Schneider Electric CONTROL STATION PENDANT EMERGENCY STOP DOUBLE INSULATED Control Stations & Pendant Controllers XACA2713

Specifications for Control Station Pendant Emergency Stop Double Insulated
  • Width
    80mm
  • Housing Material
    Plastic
  • Depth
    107mm
  • Height
    314mm
  • Colour
    Yellow
  • Number of Speeds
    1
  • Type of Executable Motions
    Lift
  • Ingress Protection Rating
    IP65
  • Number of Command Positions
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome