Encl Empty Control Station 4 Way Stainless Steel Lid and screws - x ALK04

Order Code: ZT5025519S

£39.99 Inc VAT (20%)


Description

Schneider Electric ENCL EMPTY CNTRL STATION 4 WAY STNLSS STL LID&SCREWS Control Stations & Pendant Controllers XALK04

Specifications for Encl Empty Control Station 4 Way Stainless Steel Lid and screws - x ALK04
  • Housing Material
    Plastic
  • Depth
    53mm
  • Width
    68mm
  • Height
    166mm
  • Ingress Protection Rating
    IP66
  • Colour
    Yellow
  • Number of Command Positions
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome