Peacock 20 Light Ceiling Pendant, Crystal & Metal

Peacock 20 Light Ceiling Pendant, Crystal & Metal

Order Code: ZT3310366S

£1,299.99 Inc VAT (20%)


Description

Peacock 20 Light Ceiling Pendant, Crystal & Metal | Description: The Peacock 20 light ceiling pendant will create a beautiful centrepiece, no matter where it is hung in any home. A mix of chrome, metal and cut crystal glass drops, Peacock will create an statement feature in any home. The 20 lights will send light cascading around any room it is placed in creating stunning patterns. At 72cm tall (max hight 286cm) , Peacock will add a glamorous touch to any home. | Features: Finish: Chrome, Clear, Material: Mild steel, IP Rating: IP20, Height: 78cm, Max Height: 286cm, Length: 51cm, Width: 51cm, Lamp Type: G9, No. of Lamps: 20, Bulb Included: No, Dimmable: Yes - Dimmable Bulb Required, Weight: 12.7kg, Wattage (max) : 33W

See full description
Specifications for Peacock 20 Light Ceiling Pendant, Crystal & Metal
  • Wattage
    33W
  • Lamp Type
    G9
  • IP Rating
    IP20
  • Weight
    12.7kg
  • Max Height
    286cm
  • Bulb Included
    No
  • Finish
    Chrome, Clear
  • Product Type
    Ceiling Pendant
  • Length
    51cm
  • Height
    78cm
  • No. of Lamps
    20
  • Material
    Mild Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome